Shop All Lanyards and Lifelines
Safewaze
Latitude 6' Dual Web SRL: 9013 BWB, Alu Snap Hooks
Mfr # 019-5053
Zoro # G6766244
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # 019-5053
- Zoro # G6766244
- UPC # 644216350339
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Self Retracting Lifeline |
Description
This Class B 6′ dual leg web self retracting lifeline with aluminum snap hooks combines lightweight design with durability. These units come with our 9013 behind the web bracket and have rotating and pivoting attachment points for improved mobility, making it the ideal personal dual leg unit. FEATURES:
6′ length
Aluminum snap hooks
Dual leg
High strength housing
360° rotating & 180° pivoting attachment points
Durable shock pack & protective label covers
9013 behind the web bracket included
6′ length
Aluminum snap hooks
Dual leg
High strength housing
360° rotating & 180° pivoting attachment points
Durable shock pack & protective label covers
9013 behind the web bracket included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, Ninja Lite, 18 Gauge Nylon Liner L, 144PK (VPN9696L)
- MCR SAFETY Gloves, 2XL, PR (MU3624XXL)
- SAFE HANDLER Professional Knee Pads, Superior Gel Cushion, Blue, PR (BLSH-HD-PVC-KP-7BL)
- AIGNER INDEX Label Holder, Clear, Smooth, Slide-In, PK25 (BC-24)
- SAFEWAZE Latitude HD 7' Single Web SRL: Carabiner, Rebar Hook (FS-FSP1407-W-RBH)
- SAFEWAZE Latitude Pro 7ft Single Web SRL: Carabiner, Snap Hook (018-5004)
- SAFEWAZE Latitude Pro 7ft Dual Web SRL: 9013 BWB, Snap Hooks (018-5024)
- SAFEWAZE Latitude HD 10' Single Cable SRL: Carabiner, Snap Hook (SW8008-10)
- SAFEWAZE 6' Positioning Web Lanyard (FS88860)
- SAFEWAZE Shock Pack, D-Ring/Snap Hook (FS8800SP-D)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-012-RF-A)
- Safewaze Fall Protection