Shop All Lanyards and Lifelines
Safewaze
Latitude 6' Dual Web SRL: 9013 BWB, Alu Rebar Hooks
Mfr # 019-5055
Zoro # G6766402
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # 019-5055
- Zoro # G6766402
- UPC # 644216349739
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Self Retracting Lifeline |
Description
This Class B 6′ dual leg web self retracting lifeline with aluminum rebar hooks combines lightweight design with durability. These units come with our 9013 behind the web bracket and have rotating and pivoting attachment points for improved mobility, making it the ideal personal dual leg unit. FEATURES:
6′ length
Aluminum rebar hooks
Dual leg
High strength housing
360° rotating & 180° pivoting attachment points
Durable shock pack & protective label covers
9013 behind the web bracket included
6′ length
Aluminum rebar hooks
Dual leg
High strength housing
360° rotating & 180° pivoting attachment points
Durable shock pack & protective label covers
9013 behind the web bracket included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY DAX Fiber Resin Cap Brim Yellow (HDFC-18HV)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1194-NA_14x10 (U5-1194-NA_14x10)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (DM1322PF)
- IMPACTO Turbotoe Composite Toe Cap Overshoe, S, PR (TTCOMPS)
- SAFEWAZE PRO 6' Tie-Back Energy Absorbing Lanyard (FS450)
- SAFEWAZE Leading Edge 6ft Energy Absorbing Lanyard: Dual Leg, Snap Hooks (019-2012)
- SAFEWAZE Northstar Classic LE 50' Cable SRL (FS-FSP9050)
- SAFEWAZE Latitude Pro 7ft Single Web SRL: Carabiner, Snap Hook (018-5004)
- SAFEWAZE Cable SRL, Swivel Fall Indic Hook, 30 ft. (FS-FSP1230-G)
- SAFEWAZE Latitude 6' Single Web SRL: Carabiner, Alu Snap Hook (019-5045)
- 3M PROTECTA Self Retracting Lifeline, 11 ft, 310 lb Capacity, Steel Carabiner Anchor, Harness Steel Snap Hook (3100426)
- Safewaze Fall Protection