Shop All Lanyards and Lifelines
This Product is Discontinued
Safewaze
Latitude 6' Dual Web SRL: 1014 BWB, Rebar Hooks (Discontinued)
Mfr # 019-5154
Zoro # G6766515
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # 019-5154
- Zoro # G6766515
- UPC # 644216350230
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Self Retracting Lifeline |
Description
This Class B 6′ dual leg web self retracting lifeline with steel rebar hooks combines lightweight design with durability. These units come with our FS1014 behind the web bracket and have rotating and pivoting attachment points for improved mobility, making it the ideal personal dual leg unit. FEATURES:
6′ length
Steel rebar hooks
Dual leg
High strength housing
360° rotating & 180° pivoting attachment points
Durable shock pack & protective label covers
FS1014 behind the web bracket included
6′ length
Steel rebar hooks
Dual leg
High strength housing
360° rotating & 180° pivoting attachment points
Durable shock pack & protective label covers
FS1014 behind the web bracket included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.