Shop All Harnesses
Safewaze
Heavyweight Full Body Harness: 3D MB Chest, TB Legs
Mfr # SW99281-HW-1
Zoro # G911584856
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
SafeWaze SW99281-HW PRO Heavy Weight Harness with 3 D-ringsThe SafeWaze Pro Heavy Weight Vest-Style Fall Protection Harness is rated at 420 lbs and includes premium polyester webbing, lanyard keepers, and an adjustable chest strap. The harness also includes 3 D-rings.1 Dorsal D-ring2 Side positioning D-ringsPass-through chest buckleGrommet leg strapsAdjustable to fit 3X-4X sizingNo tangle D-ring padPass through chest bucklesFall arrest indicatorsConvenient lanyard keepers420 lb. weight capacitySpecifications:Attachment Points1 Dorsal D-ring - 2 Side positioning D-ringsMaterials1.75 in 44.45 mm Black Polyester webbing, rated at 9,500 lbs, High-strength polyester stitching, Plastic lanyard keepers, Plastic no-tangle back D-ring pad, Forged steel D-rings, Stamped steel pass-through buckleWeight4.1 lbs 1.86 kgWeight Capacity/Max Working Load420 lbs 190.51 kgSizes3XL - 4XLApplicable StandardsMeets OSHA 1910.66 - OSHA 1926.502 - ANSI Z359.11ANSI A10.32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Hi-Vis Mechanics Gloves, XL, Yellow, Trekdry(R) (SMG-91-011)
- GLOWEAR BY ERGODYNE S Lime Two-Tone Mesh Vest Type R Class 2 - Single Size (8246Z-S)
- MICRO-TOUCH NITRAFREE Disposable Gloves, M, 100 PK (6034512)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-10703 (TC-10703)
- SAFEWAZE Arc-Flash Rated Full Body Harness, Vest Style, L/XL (SW77225-UTQC-L/XL)
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest/Legs, Trauma relief, XL (023-1267)
- SAFEWAZE Oil & Gas Full Body Harness: 1D, Derrick Belt, QC Chest, FD, TB Legs (FS77635-OD)
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, FD, TB Legs, 2X (FS185-FD-2X)
- SAFEWAZE Full Body Harness, Vest Style, S/M (FS285-S/M)
- SAFEWAZE Full Body Harness, Vest Style, M (FS377-M)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACOG-TBSSUB)
- Safewaze Harnesses