Safewaze

Heavyweight Full Body Harness: 1D MB Chest, TB Legs


product price: $163.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

SafeWaze SW99280-HW PRO Heavy Weight HarnessThe SafeWaze Pro Heavy Weight Vest-Style Fall Protection Harness is rated at 420 and includes premium polyester webbing, lanyard keepers, and an adjustable chest strap.1 Dorsal D-ringPass-through chest buckleGrommet leg strapsAdjustable to fit 3X-4X sizingNo tangle D-ring padConvenient lanyard keepersFall arrest indicators420 lb. Weight capacity3XL, 4XL Specifications: Attachment Points1 Dorsal D-ringMaterials1.75 in 44.45 mm Polyester webbing;High-strength polyester stitching;Plastic lanyard keepers;Plastic no-tangle back D-ring pad;Forged steel D-ring and pass-through bucklesWeight 3.45 1.56 kgWeight Capacity/Max Working Load420 190.51 kgSizes3XL - 4XLApplicable StandardsMeets OSHA 1926-502, ANSI Z359.11, ANSI A10.32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.