Shop All Lanyards and Lifelines
Safewaze
Heavyweight 6' Energy Absorbing Lanyard: Snap Hooks
Mfr # FS88660-HW
Zoro # G1286903
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # FS88660-HW
- Zoro # G1286903
- UPC # 644216344130
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Energy Absorbing Lanyard |
Description
Heavy Weight Lanyard,Dbl Snap Hooks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 5 lb., Orange Cone Color (RS70025C3M6)
- WBOX DUAL TONE WALL SIREN (0E-WALLSIREN)
- LYLE Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-1325-NA_10x7 (U3-1325-NA_10x7)
- SALISBURY Elec. Glove Protector, 8, Cream, PR (ILPG10A/8)
- SAFEWAZE Latitude 6' Single Web SRL: Carabiner, Rebar Hook (019-5046)
- SAFEWAZE PRO 6' Tie-Back Energy Absorbing Lanyard (FS450)
- SAFEWAZE PRO 50' Vertical Lifeline (FS700-50)
- SAFEWAZE PRO 6' Stretch Energy Absorbing Lanyard: Dual Leg, Snap Hooks (FS571)
- SAFEWAZE Latitude HD 11' Cable Single Leg SRL: Carabiner, Rebar Hook (FS-FSP1211-G-RBH)
- SAFEWAZE Arc Flash 6' Energy Absorbing Lanyard: Snap Hook (FS560-AF)
- 3M Self-Retracting Lifeline, 50 ft, Blue (3503878)
- Safewaze Lanyards and Lifelines