Shop All Lanyards and Lifelines
Safewaze
Heavyweight 6' Energy Absorbing Lanyard: Dual Leg, Aluminum Rebar Hooks
Mfr # FS88666-HW-ALU
Zoro # G1286955
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safewaze
- MFR # FS88666-HW-ALU
- Zoro # G1286955
- UPC # 644216343737
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Energy Absorbing Lanyard |
Description
Hvy Weight Lanyard,Alu Rebar Hooks,2 Leg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Binder, Red/Yellow, 11-3/4 in. W, English (ZRS642)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Size XL (10) (99-1-9772-10)
- MACURCO Fixed Gas Detector, C3H8, CH4, 0 to25% LEL (GD-2A)
- CONDOR Stick Welding Gloves, Sheepskin Palm, XL, PR (4TJV3)
- SAFEWAZE Northstar Classic LE 20' Cable SRL (FS-FSP9020)
- SAFEWAZE Latitude Pro Arc Flash 7ft Single Web SRL: 9013 BWB, Rebar Hook (020-5205)
- SAFEWAZE Latitude HD 10' Dual Cable SRL: SW-9012 BWB, Rebar Hooks (SW8008-10-RBH-DL)
- SAFEWAZE Northstar Classic 80' Cable SRL (FS-EX1080-G)
- SAFEWAZE Leading Edge 6ft Energy Absorbing Lanyard: Dual Leg, D-ring, Snap Hooks (021-2062)
- SAFEWAZE Northstar Classic 50' Web SRL (FS-EX1550-W)
- FALLTECH Shock Absorbing Lanyard, 6 ft., Blue (8241Y)
- Safewaze Fall Protection