Shop All Harnesses
Safewaze
Full Body Harness, Vest Style, XL
Mfr # FS-FLEX360-XL
Zoro # G1288559
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Construction
- Harness Style Vest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Full Body Harness |
Harness Sizing | XL |
Harness Application | Construction |
Harness Style | Vest |
Description
Flex Construction Harness,XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MPOWER Tygon Tubing 25ft w/ Male Luer Connector (DA-Tygon-25)
- CONDOR Anti-Slip Tape, Black, 4 in x 60 ft. (GRAN5014)
- PIG SpillBlocker Barrier Dike, 4 In (PLR253-NG)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW8DOT M 070)
- SAFEWAZE Full Body Harness, Vest Style, M (FS-FLEX360-M)
- SAFEWAZE Full Body Harness, Vest Style, L (FS-FLEX360-L)
- SAFEWAZE PRO Full Body Retrieval Harness: 1D, Shoulder D, MB Chest, TB Legs, L/XL (FS185-R-L/XL)
- SAFEWAZE Arc Flash Construction Harness: DE 3D, DE QC Chest, DE FD, DE QC Legs, XL (020-1254)
- SAFEWAZE Fire Rated Full Body Harness, Vest Style, XL (FS77326-FR-XL)
- SAFEWAZE Heavyweight Full Body Harness: 1D MB Chest, TB Legs (SW99280-HW-1)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113085)
- Safewaze Fall Protection