Shop All Harnesses
Safewaze
Full Body Harness, Vest Style, Universal
Mfr # FS99285-E
Zoro # G1287244
product price: $44.09
/ea
$44.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Series V-LINE
- Harness Style Vest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Full Body Harness |
Harness Sizing | Universal |
Series | V-LINE |
Harness Style | Vest |
Description
Harness,3 D-Ring,Grommet Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Green Jacket size 3X (62303X)
- CROWN MATTING TECHNOLOGIES Rely-On Olefin 4'x6' Charcoal Wiper Mat (GS 0046CH)
- MCR SAFETY Eyewear Retainer, Blue, Slip On, 28" L (221BL)
- BRADY Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Green (91425)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS-FLEX185-2X)
- SAFEWAZE V-Line Construction Harness: 3D, QC Chest, TB Legs, M (021-1618)
- SAFEWAZE Arc Flash Construction Harness: DE 3D, DE QC Chest, DE FD, DE QC Legs, L (020-1253)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS-FLEX280-2X)
- SAFEWAZE Full Body Harness, Vest Style, Universal (FS99185-EFD)
- SAFEWAZE PRO Full Body Retrieval Harness: 1D, Shoulder D, MB Chest, TB Legs, XS (FS185-R-XS)
- MSA SAFETY Fall Protection Harness, XL, Polyester (10206106)
- Safewaze Harnesses