Shop All Harnesses
Safewaze
Full Body Harness, Vest Style, Universal
Mfr # FS99281-EFD
Zoro # G1287122
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series V-LINE
- Harness Sizing Universal
- Harness Style Vest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Full Body Harness |
Series | V-LINE |
Harness Sizing | Universal |
Harness Style | Vest |
Description
Harness,Back/Side/Front D-Rings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Gate Valve Lockout, Fits Sz 1 to 13 (485)
- MCR SAFETY ChemTech 7010, VitirShield Disposable Gloves, 4 mil Palm, Nitrile, Vinyl, Powder-Free, M, 1000 PK (7010M)
- 3M DBI-SALA Web Lanyard, 2 ft., Yellow (1231123)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Gray, XS, PR (VP9673XS)
- SAFEWAZE Full Body Harness, Vest Style, S/M (FS285-S/M)
- SAFEWAZE PRO Full Body Harness: 1D, Dorsal Link, MB Chest, TB Legs, L/XL (FS185DL-L/XL)
- SAFEWAZE Welders Full Body Harness, Vest Style, L/XL (FS77426-WE-L/XL)
- SAFEWAZE PRO Full Body Retrieval Harness: 1D, Shoulder D, MB Chest, TB Legs, S/M (FS185-R-S/M)
- SAFEWAZE Arc Flash Full Body Harness: DE 1D, DE QC Chest/Legs, L (022-1983)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS280-2X)
- GUARDIAN EQUIPMENT Full Body Harness, Vest Style, XL (02230)
- Safewaze Harnesses