Shop All Harnesses
Safewaze
Full Body Harness, Vest Style, Universal
Mfr # FS99280-E
Zoro # G1287299
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series V-LINE
- Harness Sizing Universal
- Harness Style Vest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Full Body Harness |
Series | V-LINE |
Harness Sizing | Universal |
Harness Style | Vest |
Description
Harness,Single D-Ring,Pass-Thru Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Orng, 2XL (64730)
- PETRA ROC INC Petra Roc 48" Two Tone Waterproof Rain Coat, ANSI Class 3, Lime/Black, Size L (LBRC-48-C3-L)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-XL (96001-30-1-GRN-XL)
- ANSELL Cut Resistant Glove, Knitted, Size 8, PR (11-645)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (SW280-QC-L/XL)
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest/Legs, Trauma relief, XL (023-1267)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS185-2X)
- SAFEWAZE PRO Construction Harness: 3D, MB Chest, TB Legs, Trauma relief, XL (023-1231)
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, FD, TB Legs, S/M (FS185-FD-S/M)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS99160-E-2X)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1107803)
- Safewaze Fall Protection