Shop All Harnesses
Safewaze
Full Body Harness, Vest Style, S/M
Mfr # SW280-QC-S/M
Zoro # G1289030
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Style Vest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Full Body Harness |
Harness Sizing | S/M |
Harness Style | Vest |
Description
Quick-Connect Chest Harness,S/M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Extrication Gloves, Arnortex, XL, Hi-Vis, Pr (327-11)
- VEGA Hex, MM Carabiner Set, 10 pc, 4 in Length, S2 Steel (150HMCS10)
- SAFEWAZE Full Body Harness, Vest Style, M (FS-FLEX360-M)
- PIONEER Safety Vest, Hi-Vis, Orange, FR, L/XL (V2510850U-L/XL)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (SW280-QC-2X)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (SW280-QC-L/XL)
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, FD, TB Legs, 3X (FS185-FD-3X)
- SAFEWAZE PRO Full Body Harness: 1D, Dorsal Link, MB Chest, TB Legs, L/XL (FS185DL-L/XL)
- SAFEWAZE Arc Flash Construction Harness: DE 3D, DE QC Chest, DE FD, DE QC Legs, M (020-1252)
- SAFEWAZE V-Line Construction Harness: 3D, QC Chest, TB Legs, S (021-1617)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102526)
- Safewaze Fall Protection