Shop All Harnesses
Safewaze
Full Body Harness, Vest Style, S/M
Mfr # FS227-S/M
Zoro # G1285180
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Wind Energy
- Harness Style Vest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Full Body Harness |
Harness Sizing | S/M |
Harness Application | Wind Energy |
Harness Style | Vest |
Description
Premium Wind Energy Harness,S/M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X5X8BYL)
- JACKSON SAFETY Contractor Kit: Harness, Lanyard (V8252356)
- JJ KELLER Label, White, 4 Character, Vinyl, PK50 (2974)
- VGUARD A23A2, Industrial Glove, 2.8 mil Palm, Vinyl, Powder-Free, X-Large, 1000 PK, Blue (A23A24)
- SAFEWAZE Full Body Harness, Vest Style, Universal (FS99185-EFD)
- SAFEWAZE PRO Full Body Harness: 1D, Dorsal Link, MB Chest, TB Legs, L/XL (FS185DL-L/XL)
- SAFEWAZE PRO Full Body Harness: 3D, QC Chest, TB Legs, L/XL (FS285-QC-L/XL)
- SAFEWAZE Full Body Harness, Vest Style, XL (FS99160-E-XL)
- SAFEWAZE PRO+ Slate Construction Harness: Alu 3D, Alu QC Chest/Legs, L (021-1820)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS377-2X)
- FALLTECH Full Body Harness, S, Polyester (7087BS)
- Safewaze Fall Protection