Shop All Harnesses
Safewaze
Full Body Harness, Vest Style, S/M
Mfr # FS-FLEX285-S/M
Zoro # G1288522
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Style Vest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Full Body Harness |
Harness Sizing | S/M |
Harness Style | Vest |
Description
Flex Harness,3 D-Ring,Grommet Leg,S/M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGO ADVANTAGE SAFE-FLEX Interlocking Antifatigue Mat Tile, Vinyl, 18 in Long x 18 in Wide, 1 in Thick, 10 PK (A1B)
- NMC Eye Wash Sign, M501R (M501R)
- NEVS IV Drug Line Label - Fentanyl/Fentanyl 7/8" x 3" Flr Chart w/Black (N-6804)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (19-D326/M)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS-FLEX285-L/XL)
- SAFEWAZE PRO Full Body Retrieval Harness: 1D, Shoulder D, MB Chest, TB Legs, S/M (FS185-R-S/M)
- SAFEWAZE Full Body Harness, Vest Style, M (FS-FLEX360-M)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS285-L/XL)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS280-L/XL)
- SAFEWAZE Full Body Harness, Vest Style, Universal (FS99185-E)
- SINGING ROCK Technical Harness; Medium and Large (449382)
- Safewaze Fall Protection