Shop All Harnesses
Safewaze
Full Body Harness, Vest Style, S/M
Mfr # FS-FLEX185-S/M
Zoro # G1288190
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Style Vest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Full Body Harness |
Harness Sizing | S/M |
Harness Style | Vest |
Description
Flex Harness-Sgl D-Ring-Grommet Leg,S/M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, White (M6-173-593)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50004)
- BLACK SWAN Caution Tape 3" X 1000' (15360)
- DOVETAIL WORKWEAR Freshley Overall - Heathered Black Denim 6x28 (DWF18O1D-001-6x28)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS-FLEX185-2X)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS-FLEX185-L/XL)
- SAFEWAZE PRO Full Body Retrieval Harness: 1D, Shoulder D, MB Chest, TB Legs, L/XL (FS185-R-L/XL)
- SAFEWAZE Full Body Harness, Vest Style, L (FS170-L)
- SAFEWAZE Full Body Harness, Vest Style, S/M (FS185-S/M)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS99160-E-2X)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113213)
- Safewaze Harnesses