Shop All Harnesses
Safewaze
Full Body Harness, Vest Style, L/XL
Mfr # FS77635-OD-L/XL
Zoro # G1286185
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Oil and Gas
- Harness Style Vest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Full Body Harness |
Harness Application | Oil and Gas |
Harness Sizing | L/XL |
Harness Style | Vest |
Description
Oil Derrick Harness w/Pad,L/XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Border Line Tape, Roll, 1/4In W, 50 ft. L (121126)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Vis Lime (19430)
- MAGID CutMaster ParaAramid Blended Knit Sleeves with Thumb Slot Cut Level A4 (KEVCOT22TW)
- BRADY White Polypropylene Wire Marker, THT-17-449-1.5-SC (THT-17-449-1.5-SC)
- SAFEWAZE Fire Rated Full Body Harness, Vest Style, L (FS77326-FR-L)
- SAFEWAZE PRO Full Body Harness: 3D, QC Chest, TB Legs, L/XL (FS285-QC-L/XL)
- SAFEWAZE Arc Flash Full Body Harness: DE 1D, DE QC Chest/Legs, L (022-1983)
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest/Legs, XL (020-1224)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS185-L/XL)
- SAFEWAZE Full Body Harness, Vest Style, Universal (FS99185-EFD)
- FALLTECH Fall Protection Harness, S/M, Polyester (8144SM)
- Safewaze Fall Protection