Shop All Harnesses
Safewaze
Full Body Harness, Vest Style, L/XL
Mfr # FS-HIVIS185-L/XL
Zoro # G1288890
product price: $87.89
/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Style Vest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Full Body Harness |
Harness Sizing | L/XL |
Harness Style | Vest |
Description
Hi Vis Full-Body Harness,L/XL
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Beard Net-Fire Resistant, Gray, Universal (BN-1)
- TALON TRAX Size 8 Men's Steel Rubber Boot, Blue (445L30)
- 3M PROTECTA Body Belt, 2 D-Rings, Size S (1091013)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (4568)
- SAFEWAZE Full Body Harness, Vest Style, M (FS-FLEX360-M)
- SAFEWAZE PRO+ FULL BODY HARNESS: 1D, QC CHEST, (FS-FLEX280-FD-2X)
- SAFEWAZE Arc Flash Full Body Harness: DE 3D, DE QC Chest, DE FD, DE QC Legs, 3X (022-1042)
- SAFEWAZE Full Body Harness, Vest Style, M (FS377-M)
- SAFEWAZE Full Body Harness, Vest Style, L (FS170-L)
- SAFEWAZE Welders Full Body Harness, Vest Style, L/XL (FS77426-WE-L/XL)
- GEMTOR Gemtor 846377-3, Vest Full-Body Harness - Green - CSA - Large (846377-3)
- Safewaze Harnesses