Shop All Harnesses
Safewaze
Full Body Harness, Vest Style, L/XL
Mfr # FS-FLEX185-L/XL
Zoro # G1288181
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Style Vest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Full Body Harness |
Harness Sizing | L/XL |
Harness Style | Vest |
Description
Flex Harness-Sgl D-Ring-Grommet Leg,L/XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Gls Sfty Essentia Euro Ad 1150 (10083078)
- AZUSA SAFETY Karbonhex Premium Nylon/Spandex Gloves, Flat Nitrile Palm Coating, Black/Red Cuff, M (KX13N)
- AMERIC Ventilation Duct, 8 in x 25 ft, Blk/Ylw (AM-DS0825CB)
- OCCUNOMIX Large Bomber Jacket, Hi-Vis Yellow (LUX-TJBJ-YL)
- SAFEWAZE Full Body Harness, Vest Style, S/M (FS-FLEX185-S/M)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS-FLEX185-2X)
- SAFEWAZE Full Body Harness, Vest Style, S/M (FS-FLEX285-S/M)
- SAFEWAZE Full Body Harness, Vest Style, Universal (FS99185-E)
- SAFEWAZE Arc-Flash Rated Full Body Harness, Vest Style, L/XL (SW77225-UTQC-L/XL)
- SAFEWAZE Arc Flash Construction Harness: DE 3D, DE QC Chest, DE FD, DE QC Legs, M (020-1252)
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, FD, TB Legs, 2X (FS185-FD-2X)
- Safewaze Fall Protection