Shop All Harnesses
Safewaze
Full Body Harness, Vest Style, L
Mfr # FS-FLEX360-L
Zoro # G1288452
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Construction
- Harness Style Vest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Full Body Harness |
Harness Sizing | L |
Harness Application | Construction |
Harness Style | Vest |
Description
Flex Construction Harness,L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, L, Gray/Blue, PR (20GZ01)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCRSL2-22133 (TCRSL2-22133)
- BRADY Wire Markers, Legend 650-674, Blk/Wht, PK25 (WM-650-674-PK)
- SALISBURY Elec. Glove Protector, 8, Cream, PR (ILPG10A/8)
- SAFEWAZE Full Body Harness, Vest Style, XL (FS-FLEX360-XL)
- SAFEWAZE Full Body Harness, Vest Style, M (FS-FLEX360-M)
- SAFEWAZE Fire Rated Full Body Harness, Vest Style, S (FS77326-FR-S)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (SW280-QC-L/XL)
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, FD, TB Legs, 4X (FS185-FD-4X)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS-FLEX285-L/XL)
- GEMTOR Rescue Harness, 36"-50", Nylon (543CH3-2T)
- Safewaze Harnesses