Shop All Harnesses
Safewaze
Full Body Harness, Vest Style, 2XL
Mfr # SW280-QC-2X
Zoro # G1288994
product price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Style Vest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Full Body Harness |
Harness Sizing | 2XL |
Harness Style | Vest |
Description
Quick-Connect Chest Harness,XXL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BW TECHNOLOGIES Multi-Gas Detector, 3 Gas, Australia, 8 to 13 hr Battery Life, Yellow (XT-XWH0-Y-AU)
- PIP Welding Gloves, Cowhide Palm, Mens, 12PK (73-7015A)
- QUAL-CRAFT Lanyard Leg 4-6In Dbl W/Rebar (20091)
- LYLE Plastic No Smoking Notice Sign, 7" H, 10" W, Plastic, Vertical Rectangle, LCU5-0030-NP_10X7 (LCU5-0030-NP_10X7)
- SAFEWAZE Full Body Harness, Vest Style, S/M (SW280-QC-S/M)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (SW280-QC-L/XL)
- SAFEWAZE Full Body Harness, Vest Style, XL (FS99160-E-XL)
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, FD, TB Legs, 2X (FS185-FD-2X)
- SAFEWAZE Full Body Harness, Vest Style, Universal (FS99281-E)
- SAFEWAZE Fire Rated Full Body Harness, Vest Style, S (FS77326-FR-S)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS280-2X)
- Safewaze Harnesses