Shop All Harnesses
Safewaze
Full Body Harness, Vest Style, 2XL
Mfr # FS185-2X
Zoro # G1285083
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Style Vest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Full Body Harness |
Harness Sizing | 2XL |
Harness Style | Vest |
Description
Harness w/Sgl D-Ring Grommet Legs,2XL
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRK Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 9V (CO250B)
- BRADY Manhole Cover Sign, Permit Required, Text (43758)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Ribbed Stretch Nylon (WFG2-04-L)
- CORTECH Portable Fingerprint Station (CT39)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS185-L/XL)
- SAFEWAZE Full Body Harness, Vest Style, S/M (FS185-S/M)
- SAFEWAZE Full Body Harness, Vest Style, S/M (SW280-QC-S/M)
- SAFEWAZE Fire Rated Full Body Harness, Vest Style, M (FS77325-FR-M)
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, TB Legs (FS-185)
- SAFEWAZE Full Body Harness, Vest Style, S (FS99160-E-S)
- GEMTOR Full Body Harness, Vest Style, Universal (900H-2)
- Safewaze Harnesses