Shop All Harnesses
Safewaze
Full Body Harness, Vest Style, 2XL
Mfr # FS-FLEX360-2X
Zoro # G1288662
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Construction
- Harness Style Vest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Full Body Harness |
Harness Sizing | 2XL |
Harness Application | Construction |
Harness Style | Vest |
Description
Flex Construction Harness,XXL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Sign, Station, Ge (250-008G)
- ZORO SELECT Arctic Flagging Tape, Orange Glo, 150 ft (AROG-200)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 6 ft. L (109S0036BR)
- JESSUP GRIPTAPE Griptape Roll, 8" x 60 ft., Black (3100-8-SB)
- SAFEWAZE V-Line Construction Harness: 3D, QC Chest, TB Legs, M (021-1618)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (SW280-QC-L/XL)
- SAFEWAZE Full Body Harness, Vest Style, L (FS377-L)
- SAFEWAZE Fire Rated Full Body Harness, Vest Style, M (FS77325-FR-M)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS185-L/XL)
- SAFEWAZE Full Body Harness, Vest Style, Universal (FS99185-EFD)
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10206062)
- Safewaze Fall Protection