Shop All Harnesses
Safewaze
Full Body Harness, Vest Style, 2XL
Mfr # FS-FLEX280-2X
Zoro # G1288461
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Style Vest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Full Body Harness |
Harness Sizing | 2XL |
Harness Style | Vest |
Description
Flex Harness,Quick Connect,XXL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Ethanol, Nitrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-65N-208.4)
- BDG Mechanics Gloves, L ( 9 ), Black/Blue (20-1-10605N-LK)
- MUCK BOOT CO Boots, Size 7, 16" Height, Black, Plain, PR (CHH-000A/7)
- ZORO SELECT Barricade Marking Tape, 3In W, Yellow, PK8 (300-Y-3X1000FTX2MIL)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS-FLEX280-L/XL)
- SAFEWAZE Full Body Harness, Vest Style, S/M (FS-FLEX280-S/M)
- SAFEWAZE Arc Flash Construction Harness: DE 3D, DE QC Chest, DE FD, DE QC Legs, XL (020-1254)
- SAFEWAZE Full Body Harness, Vest Style, 3XL/4XL (SW99281-HW)
- SAFEWAZE Full Body Harness, Vest Style, L (FS-FLEX360-L)
- SAFEWAZE PRO Full Body Retrieval Harness: 1D, Shoulder D, MB Chest, TB Legs, XS (FS185-R-XS)
- IRONWEAR Standard Full Body Harness with 3-D Rings and 310 Lbs Capacity (2125-LG-XL)
- Safewaze Fall Protection