Shop All Harnesses
Safewaze
Full Body Harness, Vest Style, 2XL
Mfr # FS-FLEX185-2X
Zoro # G1288163
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Style Vest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Full Body Harness |
Harness Sizing | 2XL |
Harness Style | Vest |
Description
Flex Harness-Sgl D-Ring-Grommet Leg,XXL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Reserved Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24781 (A-1218-24781)
- NATIONAL SAFETY APPAREL H11Rx Lightweight Ultrasoft Flame Resistant Balaclava, (H11RX)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, XL, 1 PR (CP25XL)
- ACCUFORM Traffic Cone Top Warning Sign, Text Legend, Legend EXIT, 006 in Plastic, 10 in Height, 14 in Width (FBC742)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS-FLEX185-L/XL)
- SAFEWAZE Full Body Harness, Vest Style, S/M (FS-FLEX185-S/M)
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest/Legs, Trauma relief, XL (023-1267)
- SAFEWAZE PRO+ Slate Construction Harness: Alu 3D, Alu QC Chest/Legs, S (021-1818)
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, FD, TB Legs, S/M (FS185-FD-S/M)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS-FLEX280-L/XL)
- CONDOR Full Body Harness, L, Polyester (61DD45)
- Safewaze Harnesses