Shop All Harnesses
Safewaze
Arc Flash Full Body Harness: Soft Dorsal & Sternal Loop, DE MB Torso, DE QC
Mfr # SW77125-UTQC-SL
Zoro # G011583599
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Arc Flash Full Body Harness: Soft Dorsal & Sternal Loop, DE MB Torso, DE QC LegsThe Arc Flash Nylon Harness delivers comfort and easy movement in the confines of a bucket and other arc-rated applications. Equipped with heavy-duty mill spec ASTM/NFPA approved webbing and coated, corrosion-resistant dielectric hardware. Offered in a variety of configurations, in a pullover or traditional H-style design.Attachment Points 1 dorsal D-ring, 1 front D-ringWeight 3.5 lbs. 1.6 kgANSI Weight Capacity 130-310 lbs. 59-141 kgOSHA Weight Capacity Up to 420 lbs. 191 kgOSHA Standards 1926.502, 1910.140ANSI Standards Z359.11-2021ASTM Standards F887
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Smoking Sign, S1P (S1P)
- MSA SAFETY Chin Strap, For Use With MSA Hard Hat Tan, 10 PK (10171106)
- MCR SAFETY Ratchet Faceshield Assembly, 8x15 1/2, Blu (9JXT1)
- MUCK BOOT CO Boots Muck Wtlnd Brn 10M (WET-998K-TN-100)
- SAFEWAZE Full Body Harness, Vest Style, 3XL/4XL (SW99280-HW)
- SAFEWAZE PRO+ Slate Construction Harness: Alu 3D, Alu QC Chest/Legs, L (021-1820)
- SAFEWAZE PRO Full Body Retrieval Harness: 1D, Shoulder D, MB Chest, TB Legs, S/M (FS185-R-S/M)
- SAFEWAZE Fire Rated Full Body Harness, Vest Style, 2XL (FS77326-FR-2X)
- SAFEWAZE Full Body Harness, Vest Style, Universal (FS99280-E)
- SAFEWAZE Full Body Harness, Vest Style, L (FS99160-E-L)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CC222023)
- Safewaze Fall Protection