Shop All Harnesses
Safewaze
Arc Flash Full Body Harness: DE 3D, DE QC Chest, DE FD, DE QC Legs
Mfr # PRO60
Zoro # G111584489
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Arc Flash Full Body Harness: DE 3D, DE QC Chest, DE FD, DE QC LegsThe Arc Flash Aramid Harnesses, built for utility and electrical workers, deliver dependable protection plus all-day comfort. Designed with our premium aramid ASTM/NFPA approved webbing and Nomex1/4 shoulder, waist and leg pads, our Arc Flash harnesses feature either coated, corrosion-resistant dielectric hardware or standard hardware protected with our unique component backer. This durable harness provides superior protection in an arc event situation. Offered in a variety of configurations.Attachment Points 1 dorsal D-ring, 1 front D-ring, 2 side positioning D-ringsWeight 4.7 2.1 kgANSI Weight Capacity 130-310 . 59-141 kgOSHA Weight Capacity Up to 420 . 191 kgANSI Standards Z359.11-2021OSHA Standards OSHA 1926.502, 1910.140ASTM Standards F887NFPA Standards 70E
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Group Lockout Box, Red, Steel, 2"x12 (7388)
- BRADY HMIG Label, 2 In. H, 3-1/2 In. W, PK25 (60332)
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H, PK12 (72HB/40-40 KAx12 Orange)
- DRAEGER Detector Tube, Oil, 0.1to1mg/cu. m, PK10 (6728371)
- SAFEWAZE Full Body Harness, Vest Style, M (FS170-M)
- SAFEWAZE V-Line Construction Harness: 3D, QC Chest, TB Legs, M (021-1618)
- SAFEWAZE PRO+ Slate Construction Harness: Alu 1D, Alu QC Chest, TB Legs, S (020-1197)
- SAFEWAZE PRO FULL BODY HARNESS: 1D, QC CHEST, (SW280-QC-XS)
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest, TB Legs, 2X (020-1233)
- SAFEWAZE Full Body Harness, Vest Style, Universal (FS99185-EFD)
- 3M PROTECTA Vest-Style Harness, XL, Polyester (1161422)
- Safewaze Fall Protection