Shop All Harnesses
Safewaze
Arc Flash Full Body Harness: DE 3D, DE MB Chest/Legs, XS
Mfr # 020-1274
Zoro # G509944956
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Arc Flash Aramid Harnesses, built for utility and electrical workers, deliver dependable protection plus all-day comfort. Designed with our premium aramid ASTM/NFPA approved webbing and Nomex shoulder, waist and leg pads, our Arc Flash harnesses feature either coated, corrosion-resistant dielectric hardware or standard hardware protected with our unique component backer. This durable harness provides superior protection in an arc event situation. Offered in a variety of configurations.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Delivery Signs - All Del Rear (A-1218 Delivery Signs - All Del Rear)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496)
- HILLMAN English Black Restroom Plaque 9 in. H X 6 in. W, 3PK (844150)
- MECHANIX WEAR Pursuit E5 Covert Tactical Glove, Black, M, 8" L, PR (TSCR-55-009)
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, FD, TB Legs, 2X (FS185-FD-2X)
- SAFEWAZE Full Body Harness, Vest Style, 3XL/4XL (SW99280-HW)
- SAFEWAZE Heavyweight Full Body Harness: 3D MB Chest, TB Legs (SW99281-HW-1)
- SAFEWAZE Full Body Harness, Vest Style, Universal (FS99281-E)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS281-L/XL)
- SAFEWAZE V-Line Construction Harness: 3D, QC Chest, TB Legs, M (021-1618)
- FALLTECH Full Body Harness, XL, Polyester (7088BFDXL)
- Safewaze Fall Protection