Shop All Harnesses
Safewaze
Arc Flash Full Body Harness: DE 3D, DE MB Chest/Legs, XL
Mfr # 020-1278
Zoro # G109944981
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Arc Flash Aramid Harnesses, built for utility and electrical workers, deliver dependable protection plus all-day comfort. Designed with our premium aramid ASTM/NFPA approved webbing and Nomex shoulder, waist and leg pads, our Arc Flash harnesses feature either coated, corrosion-resistant dielectric hardware or standard hardware protected with our unique component backer. This durable harness provides superior protection in an arc event situation. Offered in a variety of configurations.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, Hearing Protection, 10 in. H (U4-1641-RA_14X10)
- TOUGH DUCK Insulated Coverall BLK 2XL (712121)
- DURHAM MFG Gas Cylinder Rack, Steel Tubing, 48" D (GCRV-304830-08T)
- MIGHTY LINE Floor Marking Tape, Angle, 2In W, Red, PK100 (ANGLER)
- SAFEWAZE Full Body Harness, Vest Style, XL (FS-FLEX360-XL)
- SAFEWAZE PRO Construction Harness: 3D, Dorsal Link, MB Chest, TB Legs, Fixed Waist Pad, M (FS170DL-M)
- SAFEWAZE PRO Full Body Harness: 3D, QC Chest, TB Legs, L/XL (FS285-QC-L/XL)
- SAFEWAZE Full Body Harness, Vest Style, S/M (FS-FLEX285-S/M)
- SAFEWAZE V-Line Construction Harness: 3D, QC Chest, TB Legs, S (021-1617)
- SAFEWAZE Full Body Harness, Vest Style, L (FS377-L)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1106015)
- Safewaze Harnesses