Shop All Harnesses
Safewaze
Arc Flash Full Body Harness: DE 3D, DE MB Chest/Legs
Mfr # PRO45
Zoro # G411584769
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Arc Flash Full Body Harness: DE 3D, DE MB Chest/Legs The Arc Flash Aramid Harnesses, built for utility and electrical workers, deliver dependable protection plus all-day comfort. Designed with our premium aramid ASTM/NFPA approved webbing and Nomex1/4 shoulder, waist and leg pads, our Arc Flash harnesses feature either coated, corrosion-resistant dielectric hardware or standard hardware protected with our unique component backer. This durable harness provides superior protection in an arc event situation. Offered in a variety of configurations.Attachment Points 1 dorsal D-ring, 1 front D-ring, 2 side positioning D-ringsWeight 2.8 1.3 kgANSI Weight Capacity 130-310 . 59-141 kgOSHA Weight Capacity Up to 420 . 191 kgOSHA Standards OSHA 1926.502, 1910.140ANSI Standards Z359.11-2021ASTM Standards F887NFPA Standards 70E
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Lg Orange Fr Cape (6221DL)
- BRADY SAFEKEY Lockout Padlock Nylon Org 1.5" Plas (NYL-ORG-38PL-KD6PK)
- INCOM Marking Tape, Striped, Red/White, 3" W (VHT311)
- REFRIGIWEAR Glove Deerskin Latex Coating Xl, PR (0251RGRAXLG)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS285-L/XL)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS280-2X)
- SAFEWAZE Wind & Tower Harness: 5D, Removable Seat, QC Legs, 2X (FS227T-2X)
- SAFEWAZE Arc Flash Construction Harness: DE 3D, DE QC Chest, DE FD, DE QC Legs, M (020-1252)
- SAFEWAZE PRO+ Slate Construction Harness: Alu 3D, Alu QC Chest/Legs, L (021-1820)
- SAFEWAZE Arc Flash Construction Harness: DE 3D, DE QC Chest, DE FD, DE QC Legs, XL (020-1254)
- 3M PROTECTA Vest-Style Positioning/Retrieval Harness, XL, Polyester (1161565)
- Safewaze Harnesses