Shop All Harnesses
Safewaze
Arc Flash Full Body Harness: DE 1D, DE QC Chest/Legs
Mfr # PRO61
Zoro # G511584492
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Arc Flash Full Body Harness: DE 1D, DE QC Chest/LegsThe Arc Flash Aramid Harnesses, built for utility and electrical workers, deliver dependable protection plus all-day comfort. Designed with our premium aramid ASTM/NFPA approved webbing and Nomex1/4 shoulder, waist and leg pads, our Arc Flash harnesses feature either coated, corrosion-resistant dielectric hardware or standard hardware protected with our unique component backer. This durable harness provides superior protection in an arc event situation. Offered in a variety of configurations.Attachment Points 1 dorsal D-ringWeight 4.5 2.0 kgANSI Weight Capacity 130-310 . 59-141 kgOSHA Weight Capacity Up to 420 . 191 kgANSI Standards Z359.11-2021OSHA Standards OSHA 1926.502, 1910.140ASTM Standards F887NFPA Standards 70E
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Muckster II Mid, Black, 7, PR (WM2-000-BLK-070)
- TINGLEY Job Sight HighVisibility Orange Breakway Mesh Vest, XL (V70529.L-XL)
- GASCO Calibration Gas, Nitrogen, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-161-1)
- ROCKY Original Ride Roper Western Boot, 105M (FQ0001108)
- SAFEWAZE PRO Construction Harness: 3D, MB Chest, TB Legs, Trauma relief, 2X (023-1232)
- SAFEWAZE Full Body Harness, Vest Style, 3XL/4XL (SW99281-HW)
- SAFEWAZE Heavyweight Full Body Harness: 3D MB Chest, TB Legs (SW99281-HW-1)
- SAFEWAZE Full Body Harness, Vest Style, S/M (FS-FLEX185-S/M)
- SAFEWAZE Full Body Harness, Vest Style, L (FS99160-E-L)
- SAFEWAZE Full Body Harness, Vest Style, L (FS170-L)
- CONDOR Full Body Harness, S, Polyester (G7021QCFDS)
- Safewaze Harnesses