Shop All Harnesses
Safewaze
Arc Flash Full Body Harness: DE 1D, DE MB Chest/Legs, XS
Mfr # 020-1290
Zoro # G409944889
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Arc Flash Aramid Harnesses, built for utility and electrical workers, deliver dependable protection plus all-day comfort. Designed with our premium aramid ASTM/NFPA approved webbing and Nomex shoulder, waist and leg pads, our Arc Flash harnesses feature either coated, corrosion-resistant dielectric hardware or standard hardware protected with our unique component backer. This durable harness provides superior protection in an arc event situation. Offered in a variety of configurations.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING Exit Sign, 3.0W, Green, 1 or 2 Faces (APX7G)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Magnetic 25 ft. Caution Belt (WMX160-BK-CAUYB-M-M-250)
- MCR SAFETY Gloves, XL, PR (MU3624GFRXL)
- SELLSTROM Gravit-Eye Portable Eyewash Station - Bacteriostatic Additive Bottle (S90322)
- SAFEWAZE Wind & Tower Harness: 5D, Removable Seat, QC Legs, 2X (FS227T-2X)
- SAFEWAZE PRO Full Body Harness: 1D, Dorsal Link, MB Chest, TB Legs, L/XL (FS185DL-L/XL)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (SW280-QC-2X)
- SAFEWAZE Full Body Harness, Vest Style, M (FS170-M)
- SAFEWAZE V-Line Construction Harness: 3D, QC Chest, TB Legs, M (021-1618)
- SAFEWAZE Full Body Harness, Vest Style, XL (FS377-XL)
- 3M DBI-SALA Arc Flash Full Body Harness, 2XL, Nomex(R)/Kevlar(R) (1113339)
- Safewaze Harnesses