Shop All Harnesses
Safewaze
Arc Flash Full Body Harness: DE 1D, DE MB Chest/Legs, 2X
Mfr # 020-1295
Zoro # G309945009
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Arc Flash Aramid Harnesses, built for utility and electrical workers, deliver dependable protection plus all-day comfort. Designed with our premium aramid ASTM/NFPA approved webbing and Nomex shoulder, waist and leg pads, our Arc Flash harnesses feature either coated, corrosion-resistant dielectric hardware or standard hardware protected with our unique component backer. This durable harness provides superior protection in an arc event situation. Offered in a variety of configurations.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Keep Area Clear 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99923 (FD-2-C-16-99923)
- PIG Pipe Leak Diverter, Gray, 2 lb. (TLS248-GY)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496)
- IMPLUS FOOTCARE Shoe Deodorizer, Universal Size, Plastic (87021)
- SAFEWAZE Fire Rated Full Body Harness, Vest Style, 2XL (FS77326-FR-2X)
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, FD, TB Legs, L/XL (FS185-FD-L/XL)
- SAFEWAZE PRO+ Full Body Harness: 1D, QC Chest, TB Legs, Trauma relief, L/XL (023-1251)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS-FLEX185-L/XL)
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest, TB Legs, 2X (020-1233)
- SAFEWAZE Full Body Harness, Vest Style, L (FS99160-E-L)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACA-TB2/3XLGN)
- Safewaze Harnesses