Shop All Harnesses
Safewaze
Arc Flash Full Body Harness: 1D, MB Chest, TB Legs, 2X
Mfr # 020-1357
Zoro # G709944930
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
The Arc Flash Aramid Harnesses, built for utility and electrical workers, deliver dependable protection plus all-day comfort. Designed with our premium aramid ASTM/NFPA approved webbing and Nomex shoulder, waist and leg pads, our Arc Flash harnesses feature either coated, corrosion-resistant dielectric hardware or standard hardware protected with our unique component backer. This durable harness provides superior protection in an arc event situation. Offered in a variety of configurations.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY STRETCH 6 PANEL HAT S/M (912209-01VS/M)
- BRADY Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Labels, 1-2"W X 21'L, Blk-White, M21-500-595-WT (M21-500-595-WT)
- NMC No Entry Restrooms Closed Heavy Duty Floor Stand (HDFS206)
- LYLE Bicycle Parking Sign, 18" x 12, D4-3L-12HA (D4-3L-12HA)
- SAFEWAZE PRO+ Full Body Harness: 1D, QC Chest, TB Legs, Trauma relief, L/XL (023-1251)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (SW280-QC-2X)
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, FD, TB Legs, 4X (FS185-FD-4X)
- SAFEWAZE PRO+ Slate Construction Harness: Alu 3D, Alu QC Chest/Legs, L (021-1820)
- SAFEWAZE Full Body Harness, Vest Style, 3XL/4XL (SW99280-HW)
- SAFEWAZE Arc Flash Construction Harness: DE 3D, DE QC Chest, DE FD, DE QC Legs, L (020-1253)
- GEMTOR Full Body Harness, Vest Style, Universal (842H-2)
- Safewaze Harnesses