Shop All Harnesses
Safewaze
Arc Flash Construction Harness: 3D, MB Chest, TB Legs, XS
Mfr # 020-1344
Zoro # G009944876
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Arc Flash Aramid Harnesses, built for utility and electrical workers, deliver dependable protection plus all-day comfort. Designed with our premium aramid ASTM/NFPA approved webbing and Nomex shoulder, waist and leg pads, our Arc Flash harnesses feature either coated, corrosion-resistant dielectric hardware or standard hardware protected with our unique component backer. This durable harness provides superior protection in an arc event situation. Offered in a variety of configurations.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Boots, Size 7, 16" Height, Black, Plain, PR (ASP-000A/7)
- LYLE Life Jackets Notice, Plastic, 14"x10" (LCU5-0210-NP_14X10)
- AVENGER SAFETY FOOTWEAR Size 14 FOREMAN SLIP-ON CT, MENS PR (A7108-14M)
- WECARE Safety Work Gloves PU Coated, Superior Grip Large, 3-Pair, Pink, 3PK (WMN100218)
- SAFEWAZE WELDING FULL BODY HARNESS: 3D, (FS77326-FR-3X)
- SAFEWAZE Full Body Harness, Vest Style, Universal (FS99185-EFD)
- SAFEWAZE PRO Full Body Retrieval Harness: 1D, Shoulder D, MB Chest, TB Legs, XS (FS185-R-XS)
- SAFEWAZE Heavyweight Full Body Harness: 1D MB Chest, TB Legs (SW99280-HW-1)
- SAFEWAZE Arc Flash Construction Harness: DE 3D, DE QC Chest, DE FD, DE QC Legs, L (020-1253)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS185-2X)
- SAFEWAZE Fire Rated Full Body Harness, Vest Style, M (FS77326-FR-M)
- Safewaze Fall Protection