Shop All Lanyards and Lifelines
Safewaze
Arc Flash 6ft Energy Absorbing Lanyard: Aramid, Snap Hook, Soft Loop
Mfr # 020-2046
Zoro # G509945083
product price: $80.85
/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # 020-2046
- Zoro # G509945083
- Country of Origin United States
- Category Lanyards and Lifelines
Description
The Arc Flash 6ft Energy Absorbing Lanyard is a specialized connection solution providing safe, secure work in arc event rated areas. Built with superior flame and heat resistant aramid yarns and Nomex protective shock cover. Includes single leg construction, protective label cover, soft loop and steel hook.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHELIN Size 13 W Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (XPX761)
- KINCO Jersey Gloves, Cotton, L, Brown, PK12 (820-12PK-L)
- HUGHES SAFETY SHOWERS Gravity-Fed Eyewash Station, Portable, 16 gallon, Green (16GFEW)
- BRADY Brady Safety Lockout Padlock, Keyed Different, 1-1/2in, Plastic/Nylon, Red, 6/PK (SDPL-RED-38PL-KD6)
- SAFEWAZE Leading Edge 6ft Energy Absorbing Lanyard: Snap Hooks (019-2011)
- SAFEWAZE Self Retracting Lifeline, 7 ft., 310 lb. Weight Capacity (018-5030)
- SAFEWAZE Latitude HD 10' Single Cable SRL: Carabiner, Snap Hook (SW8008-10)
- SAFEWAZE Latitude Pro Arc Flash 7ft Single Web SRL: Steel Carabiner, Rebar Hook (020-5201)
- SAFEWAZE PRO 6' Rope Energy Absorbing Lanyard: Snap Hooks (FS33215)
- SAFEWAZE Latitude 6' Dual Web SRL: 9013 BWB, Alu Rebar Hooks (019-5055)
- 3M DBI-SALA 3M™ Protecta® PRO Tie-Back Lanyard, 6'L, 130-310 Cap Lbs (1340220)
- Safewaze Lanyards and Lifelines