Shop All Lanyards and Lifelines
Safewaze
Arc Flash 6ft Energy Absorbing Lanyard: Aramid, Dual Leg, Rebar Hooks
Mfr # 020-2042
Zoro # G009945323
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # 020-2042
- Zoro # G009945323
- Country of Origin United States
- Category Lanyards and Lifelines
Description
The Arc Flash 6ft Energy Absorbing Lanyard is a specialized connection solution providing safe, secure work in arc event rated areas. Built with superior flame and heat resistant aramid yarns and Nomex protective shock cover. Includes dual leg for 100% tie-off, protective label cover and steel hooks.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Hard Hat, Ratchet (4-Point), Orange, 12 PK (14839)
- COMPASS Exit Sign with Emergency Lights, 7 1/4 in H x 18 in W, White/Red, 2 Faces, Wall/Ceiling Mounting (CCRRC)
- LYLE No Parking Beyond This Point Sign, 18x12, T1-1151-EG_12x18 (T1-1151-EG_12x18)
- OCCUNOMIX Knee Pads, Hard Cap, PR (125)
- SAFEWAZE PRO 6' Energy Absorbing Lanyard: Snap Hook (FS560)
- SAFEWAZE Latitude Pro Arc Flash 7ft Dual Web SRL: 9013 BWB, Rebar Hooks (020-5214)
- SAFEWAZE Latitude HD 7' Single Web SRL: Carabiner, Snap Hook (FS-FSP1407-W)
- SAFEWAZE Northstar Classic LE 30' Cable SRL (FS-FSP9030)
- SAFEWAZE V-Line 6' Energy Absorbing Lanyard: Dual Leg, Snap Hooks (FS88561-E)
- SAFEWAZE Northstar Classic LE 20' Cable SRL (FS-FSP9020)
- 3M DBI-SALA Zorbit Energy Absorber Kit (7401031)
- Safewaze Fall Protection