Shop All Drop-In Anchors
Safewaze
8.5 ft Drop-through Anchor
Mfr # 020-4021
Zoro # G809178297
product price: $97.29
/ea
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use In Concrete
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # 020-4021
- Zoro # G809178297
- UPC # 644216366231
- Country of Origin Unknown
- Category Drop-In Anchors
Details
Item | Short Drop-In Anchor |
For Use In | Concrete |
Material | Stainless Steel |
Description
The Drop-Through Cable Anchor is a versatile, easily installed anchor point for permanent or temporary use. Simply drop the captive eye and cable through openings in concrete, steel decking, grating or any 1-3/4 inch hole in a substrate that is compliant with applicable fall protection requirements.Material: Stainless Steel Galvanized Coated Aircraft Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (931021)
- ZORO SELECT #3-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51041.009.0075)
- ZORO SELECT Internally-Threaded Rod, 1/2"-20 Thread to 1/2"-20 Thread, 1 ft, Aluminum, Plain Finish, Round (LINK50012IA)
- HILLMAN 100Pk 3/8 Wing Nut (180255)
- ZORO SELECT Flush Embedment Anchor, 3/8" Dia, 1" L, Carbon Steel Zinc Plated, 100 PK (U30575.025.0001)
- RED HEAD Multi-Set II Flanged Coil Thread Anchor, 1/2" Dia, 1-5/8" L, Steel Zinc Plated, 50 PK (RM-38)
- POWERS Spike Short Drop-In Anchor, 3/16" Dia, 4" L, Steel (05512-PWR)
- HILLMAN 372083 0.5 in. Drop in Anchor (78780)
- ZORO SELECT Short Drop-In Anchor, 1/2" Dia, 13" L, Steel Zinc Plated, 50 PK (50ADR)
- RED HEAD Multi-Set II Flanged Coil Thread Anchor, 1-1/4" Dia, 3-3/16" L, Steel Zinc Plated, 25 PK (RM-34)
- ZORO SELECT Flush Embedment Anchor, 1" Dia, 3-1/8" L, 18-8 Stainless Steel Plain, 5 PK (U30578.075.0001)
- Safewaze Drop-In Anchors