Shop All Lanyards and Lifelines
Safewaze
(7/16 IN) 300 FT BLACK/RED KERNMANTLE ROPE
Mfr # SW716-300
Zoro # G1285975
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # SW716-300
- Zoro # G1285975
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 300 ft. |
Details
Item | Kernmantle Rope Lifeline |
Description
Kernmantle Rope Lifeline,7/16 In.,300 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POINT6 Essential Ultra Light Cushion Over The Calf Socks, Black, Extra Large, PR (11-2401-204-08)
- BANNER STAKES QLine Retractable Dual Belt Barrier X2, Matte Post, Yellow "Caution - Do Not Enter", 2PK (AL6202M-D)
- SIGNMISSION OSHA , 3.5" Height, Rag Waste Only Close And Secure Top When Finished Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-17972)
- MECHANIX WEAR Mechanics Gloves, XL, Red, Form Fitting Trek Dry(R) (MG-02-011)
- SAFEWAZE Cable SRL w/Fall Indic Snap Hook, 15 ft. (FS-FSP1215-G)
- SAFEWAZE Arc Flash 6' Energy Absorbing Lanyard: Dielectric Snap Hook, Soft Loop (SW560-AF-DE-SE)
- SAFEWAZE Latitude 6' Single Web SRL: Alu Carabiner, Snap Hook (019-5048)
- SAFEWAZE PRO 6' Tie-Back Energy Absorbing Lanyard (FS450)
- SAFEWAZE V-Line 6' Stretch Internal Energy Absorbing Lanyard: Snap Hooks (FS88590)
- SAFEWAZE Latitude 6' Dual Web SRL: 9013 BWB, Alu Snap Hooks (019-5053)
- GEMTOR 100 ft.L Self Retracting Lifeline (SL2-100)
- Safewaze Lanyards and Lifelines