Shop All Lanyards and Lifelines
Safewaze
6.5ft Rope Positioning Lanyard: Rope Adjuster, Carabiners
Mfr # 021-2064
Zoro # G409945190
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # 021-2064
- Zoro # G409945190
- Country of Origin United States
- Category Lanyards and Lifelines
Description
The 6.5ft Rope Positioning Lanyard: Rope Adjuster, Carabiners is a complete non-energy absorbing solution for positioning or restraint. Rugged rope with added wear sleeve increases product life and built-in adjuster improves mobility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Black Insulated Lightweight Bib, L (FW005-420PP-L)
- MSA SAFETY Msa Carved Eagle Front Holder (10065952)
- JACKSON SAFETY H10 Disposable Foam Ear Plugs, Bullet Shape, 31 dB, Blue, 100 PK (13821)
- MASTER LOCK Push Button Lockout, Clear (S2151)
- SAFEWAZE PRO 3' Energy Absorbing Lanyard: Snap Hook (FS560-3)
- SAFEWAZE Arc Flash 6' Energy Absorbing Lanyard: Dielectric Snap Hook, Soft Loop (SW560-AF-DE-SE)
- SAFEWAZE PRO 6' Stretch Internal Energy Absorbing Lanyard: Dual Leg, Rebar Hooks (FS596)
- SAFEWAZE Latitude Pro 7ft Dual Web SRL: 9013 BWB, Snap Hooks (018-5024)
- SAFEWAZE Leading Edge 6ft Energy Absorbing Lanyard: Snap Hooks (019-2011)
- SAFEWAZE Latitude 6' Single Web SRL: Alu Carabiner, Snap Hook (019-5048)
- CONDOR Self Retracting Lifeline, 30 ft., Black (22RT99)
- Safewaze Fall Protection