Shop All Lanyards and Lifelines
Safewaze
60ft Kernmantle Rope HLL: No Anchor
Mfr # 019-8001
Zoro # G909947038
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # 019-8001
- Zoro # G909947038
- Country of Origin United States
- Category Lanyards and Lifelines
Description
The Kernmantle Rope HLL with web energy absorber is a flexible 2-person rope horizontal lifeline kit with easy setup and removal. This comprehensive system is ideal for use on large or small roofing jobs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY 13G Recycled Polyester Knit Liner, Rainbow Green Gloves, Cut 1, Abrasion 3, Polyurethane Coating, Size XL (DXG-E01-10XL)
- PIP Evo 6161 Ascend Full Brim Safety Helmet HDPE Shell, 6-Pt Suspension, Wheel Ratchet Adjustment, Black (280-EV6161-CH-11)
- BRADY Label Tape Cartridge, Ylw, 1.125Inx100ft (113194)
- TASCO Contra-Band Reusable Soft Plastic Ear Plugs, Bell Shape, 22 dB, Dark Blue (Ear Tips), Orange (Band) (100-02299)
- SAFEWAZE Latitude Pro Arc Flash 7ft Single Web SRL: Steel Carabiner, Alu Rebar Hook (020-5203)
- SAFEWAZE Leading Edge 6ft Energy Absorbing Lanyard: Dual Leg, Snap Hooks (019-2012)
- SAFEWAZE Latitude 6' Dual Web SRL: 9013 BWB, Rebar Hooks (019-5054)
- SAFEWAZE Latitude 6' Single Web SRL: Carabiner, Alu Rebar Hook (019-5047)
- SAFEWAZE Arc Flash 6' Energy Absorbing Lanyard: Dielectric Snap Hook, Soft Loop (SW560-AF-DE-SE)
- SAFEWAZE Latitude HD 11' Single Web SRL: Carabiner, Snap Hook (FS-FSP1411-W)
- FALLTECH Shock Absorbing Lanyard, 6 ft., Red (8354LE)
- Safewaze Fall Protection