Shop All Lanyards and Lifelines
Safewaze
6' Rope Positioning Lanyard
Mfr # FS33210
Zoro # G1285320
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # FS33210
- Zoro # G1285320
- UPC # 644216346332
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Rope Positioning Lanyard |
Description
PolyDac Rope Positioning Lanyard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONTROL KUBE Airbase, 18-1/4inLx26-1/4inWx24-5/8inH (6542-U)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, M (WS50DN RG M)
- PIG PIG Loose Absorbent, Corn Cob, 25 lb. (PLP216)
- BRADY Low-Halide Pipe Tape, Pink, 100 ft. L, B30C-4000-569-PK (B30C-4000-569-PK)
- SAFEWAZE Welding 6' Energy Absorbing Lanyard: Dual Leg, Snap Hooks (FS77330-FR-DL)
- SAFEWAZE Cable SRL, Swivel Fall Indic Hook, 30 ft. (FS-FSP1230-G)
- SAFEWAZE Cable SRL w/Fall Indic Snap Hook, 15 ft. (FS-FSP1215-G)
- SAFEWAZE Leading Edge 6ft Energy Absorbing Lanyard: Snap Hooks (019-2011)
- SAFEWAZE Northstar Classic 50' Cable SRL (FS-FSP1250-G)
- SAFEWAZE V-Line 6' Stretch Internal Energy Absorbing Lanyard: Rebar Hook (FS88595)
- HONEYWELL MILLER SS energy absorber kit (SGXK-FS)
- Safewaze Fall Protection