Shop All Lanyards and Lifelines
Safewaze
6' Rope Positioning Assembly: Rope Ascender, Snap Hook
Mfr # FS33200
Zoro # G1285354
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # FS33200
- Zoro # G1285354
- UPC # 644216346035
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Rope Positioning Lanyard |
Description
Rope Positioning Lanyard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOCLEAN Disposable Gloves Nitrile Powder Free White S 1000 PK (BIOTAC)
- AVENGER SAFETY FOOTWEAR Size 16 FOUNDATION CN PR, MENS PR (A7401-16W)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R6113)
- NAPCO Expander, White, For Gemini Panels (GEM-EZM8)
- SAFEWAZE Cable SRL w/Fall Indic Snap Hook, 20 ft. (FS-FSP1220-G)
- SAFEWAZE Latitude 6' Single Web SRL: No Connector, Steel Rebar Hook (019-5042)
- SAFEWAZE PRO 300' Vertical Lifeline (FS700-300)
- SAFEWAZE PRO 6' Stretch Internal Energy Absorbing Lanyard: Rebar Hook (FS595)
- SAFEWAZE EVO 3/8 - Detachable Cable Sleeve, GRAB Not included with Kits (020-12101)
- SAFEWAZE 6' Rope Positioning Lanyard (FS33210)
- SAFEWAZE Leading Edge 6ft Energy Absorbing Lanyard: Dual Leg, D-ring, Snap Hooks (021-2062)
- Safewaze Fall Protection