Shop All Lanyards and Lifelines
Safewaze
6' Positioning Web Lanyard
Mfr # FS88860
Zoro # G1287034
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # FS88860
- Zoro # G1287034
- UPC # 644216346134
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Web Positioning Lanyard |
Description
Web Positoning Lanyard,6 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, White, PK10 (2800N95)
- MEGACOMFORT Resistant Insole, Unisex, 11" L, PR (PAMPR-M89/W1011)
- ZORO SELECT Barricade Tape, Hazardous Area Keep Out, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N952)
- NOTRAX Black Drainage Holes Reversible Drainage Mat 3 ft. W x 5 ft. L, 5/8" (T18S0035BL)
- SAFEWAZE Northstar Classic 80' Cable SRL (FS-EX1080-G)
- SAFEWAZE PRO 6' Internal Energy Absorbing Lanyard: Snap Hook (FS580)
- SAFEWAZE PRO 6' Tie-Back Energy Absorbing Lanyard (FS450)
- SAFEWAZE Welding 6' Energy Absorbing Lanyard: Dual Leg, Snap Hooks (FS77330-FR-DL)
- SAFEWAZE Latitude Pro 7ft Dual Web SRL: 9013 BWB, Snap Hooks (018-5024)
- SAFEWAZE Leading Edge 6ft Energy Absorbing Lanyard: Dual Leg, D-ring, Snap Hooks (021-2062)
- 3M DBI-SALA Vertical Lifeline, 50 ft., White (1299997)
- Safewaze Lanyards and Lifelines