Shop All Lanyards and Lifelines
Safewaze
6 ft Web Dual Leg Retractable with Aluminum Snap Hooks & 9012 BWB
Mfr # 019-5057
Zoro # G609220073
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # 019-5057
- Zoro # G609220073
- UPC # 644216350537
- Country of Origin Unknown
- Category Lanyards and Lifelines
Description
The Safewaze 019-5057 6 ft dual leg Web self retracting lifeline with aluminum snap hooks combines lightweight design with durability. These units come with our 9012 behind the Web bracket and have rotating and pivoting attachment points for improved mobility, making it the ideal personal dual leg unit.Material: Durable nylon housing 0.78 in 20 mm Ultrahigh Molecular Weight webbing, 3/4 in Aluminum snap hooks #9012 Behind-the-web Bracket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Combination Cartridge/Filter, Snap On/Off, FM, HEPA, Magenta, Olive, 5 PK, NIOSH (TR-6350N)
- 3M Head Suspension (S-950)
- JUSTRITE Spill Containment Boom, 5 ft., PVC, Blue (28450)
- FRED SILVER Convex Security Mirror (PLX-18)
- SAFEWAZE Latitude 6' Single Web SRL: Carabiner, Alu Rebar Hook (019-5047)
- SAFEWAZE Latitude 6' Single Web SRL: Carabiner, Alu Snap Hook (019-5045)
- SAFEWAZE PRO 6' Tie-Back Energy Absorbing Lanyard: Adjustable Ring (FS455)
- SAFEWAZE PRO 6' Rope Energy Absorbing Lanyard: Snap Hooks (FS33215)
- SAFEWAZE Latitude Pro 7ft Single Web SRL: Carabiner, Snap Hook (018-5004)
- SAFEWAZE Latitude 6' Single Web SRL: Alu Carabiner, Snap Hook (019-5048)
- SAFEWAZE Northstar Classic LE 30' Cable SRL (FS-FSP9030)
- Safewaze Fall Protection