Shop All Tool Lanyards & Tethering
Safewaze
5 lb. Coil Tool Tether
Mfr # SW411
Zoro # G6766183
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # SW411
- Zoro # G6766183
- UPC # 644216363438
- Country of Origin China
- Category Tool Lanyards & Tethering
Details
Item | 5 lb. Coil Tool Tether |
Description
This is a 5 lb coated steel cable coil tool tether with an aluminum twist lock carabiner on each end. The tether’s compact design keeps it out of the way when in use and allows it to stretch when in use. FEATURES:
Coated steel cable tool tether
54′′ of extension
Aluminum carabiners with twist locking gate
For use on tools up to 5 lbs.
ANSI/ISEA 121-2018 Compliant
Coated steel cable tool tether
54′′ of extension
Aluminum carabiners with twist locking gate
For use on tools up to 5 lbs.
ANSI/ISEA 121-2018 Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 500mm X 200mm Standard Pole Permanenet Magnetic Chuck (3402-0839)
- WIHA Torque Control Set, Pieces 59 (28589)
- REMCO Hand Scraper, Large, Black (69629)
- ELESA Threaded hole and threaded stud, DVA.2-50-45-M10-28-55 (DVA.2)
- SAFEWAZE 35 lb. MD Cinch Tool Attachment (No Tabs) (SW404)
- SAFEWAZE 15 lbs. Elasticated Tool Tether (SW436)
- SAFEWAZE 1" Blue Tool Tape (Individual Roll) (SW423)
- SAFEWAZE 80 lb. HD Elasticated Tool Tether w/ Swivel Carabiner (SW433)
- SAFEWAZE 15 lb. D-ring Tool Attachment (10 / pack) (SW408)
- SAFEWAZE 2" Yellow Tool Tape (Individual Roll) (SW422)
- PROTO D-Ring Web Tethers (JDRSMOR)
- Safewaze Tool Lanyards & Tethering