Shop All Tool Lanyards & Tethering
Safewaze
35 lb. MD Cinch Tool Attachment (No Tabs)
Mfr # SW404
Zoro # G6766725
product price: $2.19
/ea
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # SW404
- Zoro # G6766725
- UPC # 644216362431
- Country of Origin China
- Category Tool Lanyards & Tethering
Details
Item | 35 lb. MD Cinch Tool Attachment (No Tabs) |
Description
This 35lb medium duty tool attachment features a cinch loop on one end for easy installation on a wide variety of tools. The web loop on the other end serves as an easy attachment point for your tool tether. FEATURES:
Easy cinch application to a wide variety of tools
Web loop connection point
For use on tools up to 35 lbs.
ANSI/ISEA 121-2018 Compliant
Easy cinch application to a wide variety of tools
Web loop connection point
For use on tools up to 35 lbs.
ANSI/ISEA 121-2018 Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE SWISS+TECH 10-in-1 Every Day Carry EDC Multi-Tool, w/Carabiner Clip Single Pack (ST029015)
- WILLIAMS Bahco Bimetal Holesaw 3in. (3830-76-VIP)
- WESTWARD Slide Hammer Unit, 2-1/2 lb. Hammer Wt (23KX44)
- STANLEY Safety Recessed 6 1/2 in L, 10 PK (STHT10355A)
- SAFEWAZE 5 lb. Coil Tool Tether (SW411)
- SAFEWAZE 2" Yellow Tool Tape (Individual Roll) (SW422)
- SAFEWAZE 80 lb. HD Elasticated Tool Tether w/ Swivel Carabiner (SW433)
- SAFEWAZE 15 lb. D-ring Tool Attachment (10 / pack) (SW408)
- SAFEWAZE 80 lb. HD Elasticated Tool Tether w/ 2 Swivel Carabiners (SW434)
- SAFEWAZE 1" Blue Tool Tape (Individual Roll) (SW423)
- PROTO Tool Collar/Loop, Fits 0.400 to 0.54 in (JPCL5SS)
- Safewaze Tool Lanyards & Tethering