Shop All Lanyards and Lifelines
Safewaze
3 FT WEB POSITIONING LANYARD w DBL LOCKING SNP HKS
Mfr # FS88860-3
Zoro # G1287061
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # FS88860-3
- Zoro # G1287061
- UPC # 644216541430
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 3 ft. |
Details
Item | Positoning Lanyard |
Description
Positoning Lanyard,3 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Aluminum Pin Lug Set, 1-1/2" (97438100)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 52)
- BRK Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (9120B)
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels Single-sided for B33 Printers-0.125in Dia x 1in White (B33-125-2-342-2)
- SAFEWAZE V-Line 6' Energy Absorbing Lanyard: Snap Hooks (FS88560-E)
- SAFEWAZE V-Line 6' Energy Absorbing Lanyard: Dual Leg, Rebar Hooks (FS88566-E)
- SAFEWAZE Latitude 6' Single Web SRL: No Connector, Snap Hook (019-5040)
- SAFEWAZE 20" Energy Absorber: Soft Loop, Snap Hook (FS8800SP-L)
- SAFEWAZE Northstar Classic 65' Cable SRL (FS-FSP1265-G)
- SAFEWAZE V-Line 6' Internal Energy Absorbing Lanyard: Dual Leg, Snap Hooks (FS88581)
- 3M DBI-SALA Sayfline Permanent Multi-Span Horizontal Lifeline System (7603080)
- Safewaze Lanyards and Lifelines