Shop All Lanyards and Lifelines
Safewaze
20" Energy Absorber: Soft Loop, Snap Hook
Mfr # FS8800SP-L
Zoro # G1286702
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # FS8800SP-L
- Zoro # G1286702
- UPC # 644216347636
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 16" |
Details
Item | Energy Absorbing Lanyard |
Description
Shock Pack,Snap Hook/Cinching Loop
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER TAG & LABEL RepairedTag, 2-7/8 in W x 5-3/4 in H, PK25 (130)
- ERB SAFETY Chin Strap, Adjustable, Black (19182)
- WERMA Warning Light, 115VAC, Panel/Conduit Mount (20710067)
- TINGLEY Safetyflex FR Coverall Rain Suit, Green, XL (V41108)
- SAFEWAZE (7/16 IN) 300 FT BLACK/RED KERNMANTLE ROPE (SW716-300)
- SAFEWAZE V-Line 6' Internal Energy Absorbing Lanyard: Dual Leg, Snap Hooks (FS88581)
- SAFEWAZE Latitude 6' Single Web SRL: Carabiner, Snap Hook (019-5044)
- SAFEWAZE Northstar Classic LE 20' Cable SRL (FS-FSP9020)
- SAFEWAZE Latitude 6' Dual Web SRL: 9013 BWB, Alu Snap Hooks (019-5053)
- SAFEWAZE Latitude HD 11' Single Web SRL: Carabiner, Snap Hook (FS-FSP1411-W)
- GEMTOR 4 ft.L Shock Absorbing Lanyard (SP1101LA4)
- Safewaze Fall Protection