Shop All Lanyards and Lifelines
Safewaze
2 Person Rope Horizontal Lifeline Kit with Heavy Duty Cross Arm Straps
Mfr # 019-8004
Zoro # G308928270
product price: $540.99
/ea
Free Shipping & Returns
$540.99
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
- Brand Safewaze
- MFR # 019-8004
- Zoro # G308928270
- UPC # 644216377039
- Country of Origin Unknown
- Category Lanyards and Lifelines
Description
The 019-8004 2 Person Rope Horizontal Lifeline Kit comes with a 30 ft kernmantle rope with 2 o-rings, 2 heavy duty cross arm straps, rope tensioner, 2 carabiners, and an energy absorber with protective cover. All of the kit components fit in the carrying and storage bag. Additional rope lengths options are available to cover multiple applications.Material: 16mm Kernmantle rope lifeline, Tensile Strength >11,261 lb, 1.75 in Green polyester cross-arm strap webbing Polyester thread, Steel Tensioner, Steel Carabiners, tensile strength >5,000 lb; gate rated at >3,600 lb web Energy Absorber, Stamped steel O-rings, rated at 5,000 lb, 420 lb/single user - If using heavyweight harness and lanyard
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
- NOTCH EQUIPMENT Notch Throw Weight 16oz (NTW-16)
- MUTUAL INDUSTRIES Cloth Signal Traffic Warning Flag, Red, 36 Inch Height, 1 Inch Width (14966-79-36)
- MSA SAFETY Hood, Universal Mask Size, White, PK20, Suspension: Integrated (10103864)
- ZORO SELECT Spatula, Heavy Duty, 18 In (CG-1986-16)
- SAFEWAZE Leading Edge 6ft Energy Absorbing Lanyard: Dual Leg, Snap Hooks (019-2012)
- SAFEWAZE Latitude 6' Single Web SRL: Carabiner, Alu Rebar Hook (019-5047)
- SAFEWAZE Latitude 6' Single Web SRL: Carabiner, Snap Hook (019-5044)
- SAFEWAZE Arc Flash 6' Energy Absorbing Lanyard: Snap Hook, Soft Loop (FS560-AF-SE)
- SAFEWAZE Northstar Classic 65' Cable SRL (FS-FSP1265-G)
- SAFEWAZE PRO 4'-6' Adjustable Energy Absorbing Lanyard: Snap Hook (FS560-AJ)
- 3M DBI-SALA Lanyard, 3 ft., Yellow (1231103)
- Safewaze Fall Protection