Shop All Lanyards and Lifelines
Safewaze
2 Person Rope Horizontal Lifeline Kit with Chain Anchors
Mfr # 019-8008
Zoro # G708928290
product price: $811.99
/ea
Free Shipping & Returns
$811.99
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
- Brand Safewaze
- MFR # 019-8008
- Zoro # G708928290
- UPC # 644216376438
- Country of Origin Unknown
- Category Lanyards and Lifelines
Description
The 019-8008 2 Person Rope Horizontal Lifeline Kit comes with a 30 ft kernmantle rope with 2 o-rings, 2 chain roof anchors, rope tensioner, 2 carabiners, and an energy absorber with protective cover. All of the kit components fit in the carrying and storage bag. Additional rope lengths options are available to cover multiple applications.Material: 16mm Kernmantle rope lifeline, Tensile Strength >11,261 lb, Steel and Synthetic Chain Anchor, Polyester thread, Steel Tensioner, Steel Carabiners, tensile strength >5,000 lb; gate rated at >3,600 lb web Energy Absorber, Stamped steel O-rings, rated at 5,000 lb, 420 lb/single user - If using heavyweight harness and lanyard
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
- NOTRAX Antifatigue Mat, Black/Yellow, 3 ft. L x 2 ft. W, Vinyl, Bubble Surface Pattern, 3/4" Thick (782S0023YB)
- N-FERNO BY ERGODYNE 6467 XL Black Winter Work Jacket - 300D Polyester Shell (6467)
- MSA SAFETY Visor, Green, Polycarbonate (10118480)
- HY-KO Marking Flag, White, Solid Pattern, PK25 (SF-21/WH)
- SAFEWAZE Shock Pack, D-Ring/Snap Hook (FS8800SP-D)
- SAFEWAZE Latitude 6' Single Web SRL: No Connector, Steel Rebar Hook (019-5042)
- SAFEWAZE V-Line 3' Energy Absorbing Lanyard: Snap Hooks (FS88560-E3)
- SAFEWAZE Latitude 6' Single Web SRL: Alu Carabiner, Alu Snap Hook (019-5049)
- SAFEWAZE PRO 4'-6 Adjustable Energy Absorbing Lanyard: Rebar Hook (FS565-AJ)
- SAFEWAZE Rope Lifelin, 50 ft., Rope Grb, 3 ft. Lnyrd (FS700-50GA-3E)
- GEMTOR 3 ft.L Shock Absorbing Lanyard (SP1101L3)
- Safewaze Lanyards and Lifelines